
Heavy Duty Storage Cabinet with Drawers, 36 in W x 72 in H x 24 in D, Light Blue
Mfr # HDSC-3672-24-3D
Zoro # G622718120
product price:Â $2,114.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Drawers
3
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Lock Type
Recessed Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3672-24-3D
Zoro #
G622718120
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Details
Number of Drawers
3
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Lock Type
Recessed Handle
Number of Doors
2
Item
Cabinet
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Number of Shelves
2
Door Handle Type
L-Style
Color
Light Blue
Door Type
Solid
Description
All welded steel, heavy duty storage cabinet with 3 drawers. 36in Wide x 78in High x 24in Deep. 2 adjustable shelves on 4in centers..3 point lock. Keyed handle. 6in High legs. 1,500 lbs.capacity per shelf. 250 lbs. capacity per drawer. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.