Heavy Duty Storage Cabinet with Drawers, 36 in W x 72 in H x 24 in D, Red

  • Mfr # HDSC-3672-24-3D

  • Zoro # G922719094


product price:  $2,114.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Number of Shelves
2
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-24-3D
Zoro #
G922719094
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in

Details

Color
Red
Cabinet Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Number of Shelves
2
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Lock Type
Recessed Handle
Door Handle Type
L-Style
Item
Cabinet
Cabinet Material
All Welded Steel
Number of Drawers
3

Description

All welded steel, heavy duty storage cabinet with 3 drawers. 36in Wide x 78in High x 24in Deep. 2 adjustable shelves on 4in centers..3 point lock. Keyed handle. 6in High legs. 1,500 lbs.capacity per shelf. 250 lbs. capacity per drawer. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.