
Heavy Duty Storage Cabinet with Drawers, 48 in W x 72 in H x 24 in D, Light Blue
Mfr # HDSC-4872-24-6D
Zoro # G122718132
product price:Â $2,628.99
/eaKey Features
Overall Width
48 in
Number of Shelves
2
Number of Drawers
6
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4872-24-6D
Zoro #
G122718132
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Details
Number of Shelves
2
Number of Drawers
6
Item
Heavy Duty Storage Cabinet
Color
Light Blue
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with 6 drawers. 48in Wide x 78in High x 24in Deep. 2 adjustable shelves on 4in centers..3 point lock. Keyed handle. 6in High legs. 1,500 lbs.capacity per shelf. 250 lbs. capacity per drawer. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.