
Heavy Duty Storage Cabinet with Drawers, 48 in W x 72 in H x 24 in D, Putty
Mfr # HDSC-4872-24-6D
Zoro # G922720571
product price:Â $2,628.99
/eaKey Features
Cabinet Finish
Powder Coat
Overall Width
48 in
Door Handle Type
L-Style
Door Type
Solid
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-24-6D
Zoro #
G922720571
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
78 in
Overall Depth
24 in
Details
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Door Type
Solid
Assembled/Unassembled
Assembled
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Color
Putty
Number of Drawers
6
Load Capacity per Shelf
1,500 lbs
Number of Shelves
2
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with 6 drawers. 48in Wide x 78in High x 24in Deep. 2 adjustable shelves on 4in centers..3 point lock. Keyed handle. 6in High legs. 1,500 lbs.capacity per shelf. 250 lbs. capacity per drawer. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.