Heavy Duty Storage Cabinet with Drawers, 48 in W x 72 in H x 24 in D, Red

  • Mfr # HDSC-4872-24-6D

  • Zoro # G022719369


product price:  $2,628.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Overall Width
48 in
Door Handle Type
L-Style
Door Type
Solid
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-24-6D
Zoro #
G022719369
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
48 in
Overall Depth
24 in

Details

Color
Red
Door Handle Type
L-Style
Item
Heavy Duty Storage Cabinet
Door Type
Solid
Number of Shelves
2
Assembled/Unassembled
Assembled
Load Capacity per Shelf
2,000 lbs
Number of Drawers
6
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with 6 drawers. 48in Wide x 78in High x 24in Deep. 2 adjustable shelves on 4in centers..3 point lock. Keyed handle. 6in High legs. 1,500 lbs.capacity per shelf. 250 lbs. capacity per drawer. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.