Heavy Duty Storage Cabinet with Legs, 36 in W x 84 in H x 19 in D, Putty

  • Mfr # HDSC-3678-19-4L

  • Zoro # G222716380


product price:  $1,360.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3678-19-4L
Zoro #
G222716380
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
84 in
Overall Width
36 in

Details

Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Color
Putty
Cabinet Finish
Powder Coat
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products