
Heavy Duty Storage Cabinet with Legs, 36 in W x 84 in H x 19 in D, Red
Mfr # HDSC-3678-19-4L
Zoro # G922716598
product price:Â $1,360.99
/eaKey Features
Overall Height
84 in
Cabinet Material
All Welded Steel
Overall Depth
19 in
Load Capacity per Shelf
1,500 lbs
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3678-19-4L
Zoro #
G922716598
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
19 in
Overall Width
36 in
Details
Cabinet Material
All Welded Steel
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Red
Door Type
Solid
Assembled/Unassembled
Assembled
Number of Shelves
4
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.