Heavy Duty Storage Cabinet with Perforated Doors, 36 in W x 84 in H x 24 in D, Red

  • Mfr # HDSC-3684-24-4-PERF

  • Zoro # G722717443


product price:  $1,608.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Color
Red
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3684-24-4-PERF
Zoro #
G722717443
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in

Details

Cabinet Material
All Welded Steel
Color
Red
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Number of Shelves
4
Door Handle Type
T-Handle
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Number of Doors
2
Item
Cabinet
Door Type
Perforated

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.