
Heavy Duty Storage Cabinet With Perforated Doors And Sides, 36 in W x 60 in H x 19 in D, Light Blue
Mfr # HDSC-3660-19-3-PERF
Zoro # G222720417
product price:Â $1,094.99
/eaKey Features
Door Type
Perforated
Assembled/Unassembled
Assembled
Number of Shelves
3
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3660-19-3-PERF
Zoro #
G222720417
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
60 in
Overall Depth
19 in
Details
Door Type
Perforated
Assembled/Unassembled
Assembled
Color
Light Blue
Number of Shelves
3
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 60in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.