
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 36 in W x 78 in H x 24 in D, Gray
Mfr # HDSC-3678-24-4-PERF
Zoro # G422720491
product price:Â $1,542.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Depth
24 in
Cabinet Material
All Welded Steel
Number of Shelves
4
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-24-4-PERF
Zoro #
G422720491
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
36 in
Details
Color
Gray
Cabinet Material
All Welded Steel
Number of Shelves
4
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,000 lbs
Item
Heavy Duty Storage Cabinet
Door Type
PERFORATED
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Handle Type
T-Handle
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.