
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 36 in W x 78 in H x 24 in D, Red
Mfr # HDSC-3678-24-4-PERF
Zoro # G222720431
product price:Â $1,542.99
/eaKey Features
Number of Shelves
4
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-24-4-PERF
Zoro #
G222720431
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
Details
Number of Shelves
4
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Color
Red
Door Type
Perforated
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.