
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 48 in W x 48 in H x 19 in D, Gray
Mfr # HDSC-4848-19-2-PERF
Zoro # G122719351
product price:Â $1,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Overall Height
48 in
Overall Depth
19 in
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-19-2-PERF
Zoro #
G122719351
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Depth
19 in
Overall Width
48 in
Details
Number of Shelves
2
Cabinet Finish
Powder Coat
Item
Cabinet
Cabinet Material
All welded steel
Door Type
PERFORATED
Load Capacity per Shelf
1,500 lbs
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 48in High x 19in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.