
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 48 in W x 48 in H x 19 in D, Light Blue
Mfr # HDSC-4848-19-2-PERF
Zoro # G022717167
product price:Â $1,076.99
/eaKey Features
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Overall Height
48 in
Number of Doors
2
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4848-19-2-PERF
Zoro #
G022717167
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Depth
19 in
Overall Width
48 in
Details
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Door Type
Perforated
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Color
Light Blue
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 48in High x 19in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.