
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 48 in W x 60 in H x 19 in D, Gray
Mfr # HDSC-4860-19-3-PERF
Zoro # G622716232
product price:Â $1,307.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
All welded steel
Overall Width
48 in
Overall Height
60 in
Color
Gray
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-19-3-PERF
Zoro #
G622716232
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
60 in
Overall Depth
19 in
Details
Cabinet Material
All welded steel
Color
Gray
Item
Cabinet
Cabinet Finish
Powder Coat
Number of Shelves
3
Door Type
PERFORATED
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 60in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.