Heavy Duty Storage Cabinet with Perforated Doors and Sides, 48 in W x 60 in H x 19 in D, Red

  • Mfr # HDSC-4860-19-3-PERF

  • Zoro # G622717673


product price:  $1,307.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-19-3-PERF
Zoro #
G622717673
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
19 in
Overall Height
60 in

Details

Color
Red
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Number of Shelves
3
Cabinet Finish
Powder Coat
Door Type
Perforated
Load Capacity per Shelf
1,000 lbs
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 60in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products