
Heavy Duty Storage Cabinet with Plexiglass Doors, 2 Shelves, 48 in W x 48 in H x 24 in D, Putty
Mfr # HDSC-4848-24-2-PLEX
Zoro # G022716504
product price:Â $1,425.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Door Type
Plexiglass
Overall Width
48 in
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-24-2-PLEX
Zoro #
G022716504
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
48 in
Details
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Color
Putty
Item
Heavy Duty Storage Cabinet
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.