Heavy Duty Storage Cabinet with Plexiglass Doors, 2 Shelves, 48 in W x 48 in H x 24 in D, Red

  • Mfr # HDSC-4848-24-2-PLEX

  • Zoro # G022718249


product price:  $1,425.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
1,000 lbs
Overall Width
48 in
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4848-24-2-PLEX
Zoro #
G022718249
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
48 in

Details

Load Capacity per Shelf
1,000 lbs
Item
Heavy Duty Storage Cabinet
Color
Red
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Shelves
2
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products