Heavy Duty Storage Cabinet with Plexiglass Doors, 36 in W x 48 in H x 24 in D, Black

  • Mfr # HDSC-3648-24-2-PLEX

  • Zoro # G322736974


product price:  $1,234.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Width
36 in
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3648-24-2-PLEX
Zoro #
G322736974
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
36 in
Overall Depth
24 in

Details

Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Number of Shelves
2
Item
Cabinet
Door Handle Type
L-Style
Color
Black
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Number of Doors
2
Cabinet Material
All Welded Steel
Door Type
Plexiglass

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.