
Heavy Duty Storage Cabinet with Plexiglass Doors, 36 in W x 48 in H x 24 in D, Gray
Mfr # HDSC-3648-24-2-PLEX
Zoro # G422719044
product price:Â $1,234.99
/eaKey Features
Overall Height
48 in
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-24-2-PLEX
Zoro #
G422719044
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Width
36 in
Overall Depth
24 in
Details
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All welded steel
Item
Cabinet
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.