
Heavy Duty Storage Cabinet with Plexiglass Doors, 36 in W x 54 in H x 24 in D, Black
Mfr # HDSC-3648-24-2C-PLEX
Zoro # G822737082
product price:Â $1,360.99
/eaKey Features
Overall Width
36 in
Load Capacity per Shelf
1,500 lbs
Color
Black
Number of Doors
2
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-24-2C-PLEX
Zoro #
G822737082
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
54 in
Details
Load Capacity per Shelf
1,500 lbs
Color
Black
Number of Doors
2
Item
Cabinet
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Number of Shelves
2
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.