
Heavy Duty Storage Cabinet with Plexiglass Doors, 36 in W x 66 in H x 19 in D, Gray
Mfr # HDSC-3660-19-3C-PLEX
Zoro # G122720135
product price:Â $1,436.99
/eaKey Features
Overall Depth
19 in
Overall Width
36 in
Door Type
Plexiglass
Overall Height
66 in
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3660-19-3C-PLEX
Zoro #
G122720135
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
66 in
Details
Door Type
Plexiglass
Cabinet Material
All welded steel
Item
Cabinet
Color
Gray
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.