Heavy Duty Storage Cabinet, With Plexiglass Doors, 36 in W x 66 in H x 24 in D, Gray

  • Mfr # HDSC-3660-24-3C-PLEX

  • Zoro # G522715946


product price:  $1,583.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3660-24-3C-PLEX
Zoro #
G522715946
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
66 in
Overall Depth
24 in

Details

Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Shelves
3
Color
Gray
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Handle Type
L-Style
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products