Heavy Duty Storage Cabinet, With Plexiglass Doors, 36 in W x 66 in H x 24 in D, Putty

  • Mfr # HDSC-3660-24-3C-PLEX

  • Zoro # G722720597


product price:  $1,583.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Plexiglass
Assembled/Unassembled
Assembled
Overall Depth
24 in
Door Handle Type
L-Style
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3660-24-3C-PLEX
Zoro #
G722720597
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
66 in
Overall Width
36 in

Details

Door Type
Plexiglass
Assembled/Unassembled
Assembled
Item
Cabinet
Door Handle Type
L-Style
Number of Doors
2
Number of Shelves
3
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Color
Putty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products