
Heavy Duty Storage Cabinet with Plexiglass Doors, 36 in W x 78 in H x 24 in D, Red
Mfr # HDSC-3678-24-4-PLEX
Zoro # G622716584
product price:Â $1,747.99
/eaKey Features
Cabinet Material
All Welded Steel
Overall Depth
24 in
Number of Shelves
4
Color
Red
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-24-4-PLEX
Zoro #
G622716584
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
78 in
Details
Cabinet Material
All Welded Steel
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Color
Red
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.