Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 48 in H x 19 in D, Black

  • Mfr # HDSC-4848-19-2-PLEX

  • Zoro # G122736587


product price:  $1,291.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
19 in
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4848-19-2-PLEX
Zoro #
G122736587
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in
Overall Height
48 in

Details

Door Type
Plexiglass
Cabinet Material
All Welded Steel
Color
Black
Door Locking Points
3 Point Lock
Number of Doors
2
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Number of Shelves
2
Item
Cabinet
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors 48in Wide x 48in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products