
Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 54 in H x 24 in D, Putty
Mfr # HDSC-4848-24-2L-PLEX
Zoro # G422719402
product price:Â $1,505.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Putty
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-24-2L-PLEX
Zoro #
G422719402
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
54 in
Overall Depth
24 in
Details
Color
Putty
Item
Cabinet
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Number of Doors
2
Door Locking Points
3 Point Lock
Number of Shelves
2
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.