
Heavy Duty Storage Cabinet with Plexiglass Doors, Casters, 36 in W x 78 in H x 24 in D, Light Blue
Mfr # HDSC-3672-24-4C-PLEX
Zoro # G122719948
product price:Â $1,808.99
/eaKey Features
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Overall Depth
24 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3672-24-4C-PLEX
Zoro #
G122719948
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
36 in
Details
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Cabinet
Color
Light Blue
Door Handle Type
L-Style
Number of Shelves
4
Number of Doors
2
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.