Heavy Duty Storage Cabinet with Plexiglass Doors, Casters, 36 in W x 78 in H x 24 in D, Putty

  • Mfr # HDSC-3672-24-4C-PLEX

  • Zoro # G522716875


product price:  $1,808.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Cabinet Finish
Powder Coat
Overall Height
78 in
Number of Shelves
4
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-24-4C-PLEX
Zoro #
G522716875
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in

Details

Cabinet Finish
Powder Coat
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Item
Heavy Duty Storage Cabinet
Color
Putty
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.