Heavy Duty Storage Cabinet with Solid Door, 36 in W x 60 in H x 19 in D, Putty

  • Mfr # HDSC-3660-19-3

  • Zoro # G022720846


product price:  $1,046.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Overall Height
60 in
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3660-19-3
Zoro #
G022720846
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Depth
19 in
Overall Width
36 in

Details

Number of Doors
2
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Item
Cabinet
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Number of Shelves
3
Door Type
Solid
Color
Putty
Load Capacity per Shelf
1,500 lbs
Cabinet Material
Steel

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 60in High x 19in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.