
Heavy Duty Storage Cabinet with Solid Door, 36 in W x 60 in H x 19 in D, Red
Mfr # HDSC-3660-19-3
Zoro # G922719476
product price: $1,046.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Overall Height
60 in
Door Locking Points
3 Point Lock
Overall Depth
19 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3660-19-3
Zoro #
G922719476
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
19 in
Overall Width
36 in
Details
Assembled/Unassembled
Assembled
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Item
Cabinet
Color
Red
Number of Shelves
3
Number of Doors
2
Cabinet Material
Steel
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 60in High x 19in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.