Heavy Duty Storage Locker, 1-Door, 24 in W x 24 in D x 74 in H, Putty
Mfr # DLCU-2424-1
Zoro # G622717222
product price:Â $913.99
/eaKey Features
Locker Lock Type
Padlock Loop
Number of Doors
1
Overall Width
24 in
Finish
Powder Coat
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-1
Zoro #
G622717222
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in
Details
Locker Lock Type
Padlock Loop
Item
Storage Locker
Number of Doors
1
Finish
Powder Coat
Locker Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 lbs
Color
Putty
Locker Door Type
Solid
Locker Material
Welded Steel
Number of Shelves
3
Number of Openings
3
Locker Configuration
One Door
Includes
Fixed Shelves
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.