Heavy Duty Storage Locker, 1-Door, 24 in W x 24 in D x 74 in H, Red
Mfr # DLCU-2424-1
Zoro # G822717169
product price:Â $913.99
/eaKey Features
Number of Doors
1
Locker Material
Welded Steel
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-1
Zoro #
G822717169
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
24 in
Overall Depth
24 in
Details
Number of Doors
1
Locker Material
Welded Steel
Locker Door Type
Solid
Item
Storage Locker
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Finish
Powder Coat
Number of Shelves
3
Color
Red
Locker Lock Type
Padlock Loop
Capacity per Shelf
1,000 lbs
Number of Openings
3
Includes
Fixed Shelves
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.