Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, 1 Door, Perforated, Gray
Mfr # DLCU-2436-1-PERF
Zoro # G022719628
product price:Â $1,260.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Door Type
Perforated
Locker Material
Welded Steel
Overall Width
24 in
Color
Gray
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-1-PERF
Zoro #
G022719628
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
74 in
Overall Depth
36 in
Details
Locker Door Type
Perforated
Locker Material
Welded Steel
Color
Gray
Item
Storage Locker
Finish
Powder Coat
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 lbs
Number of Doors
1
Locker Configuration
One Door
Includes
Fixed Shelves
Assembled/Unassembled
Assembled
Number of Shelves
3
Number of Openings
3
Locker Lock Type
Padlock Loop
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.