Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, 2 Doors, Adjustable Shelves, Black
Mfr # DLCU-2436-2-AS
Zoro # G522736569
product price:Â $1,330.99
/eaKey Features
Overall Height
74 in
Locker Handle Type
Pull Handle
Overall Depth
36 in
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-2-AS
Zoro #
G522736569
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Depth
36 in
Overall Width
24 in
Details
Locker Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Locker Door Type
Solid
Number of Doors
2
Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Number of Shelves
2
Color
Black
Item
STORAGE LOCKER
Locker Material
All Welded Steel
Includes
Adjustable Shelves
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments. Constructed of 14 gauge steel. 2 adjustable shelves. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.