
Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, 4 in Base, Perforated, Gray
Mfr # DLCU-2436-2-PERF-B
Zoro # G022716030
product price:Â $1,316.99
/eaKey Features
Overall Depth
36 in
Locker Door Type
Perforated
Overall Height
78 in
Locker Material
ALL WELDED STEEL
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-2-PERF-B
Zoro #
G022716030
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
78 in
Overall Width
24 in
Details
Locker Door Type
Perforated
Locker Material
ALL WELDED STEEL
Finish
POWDER COAT
Color
GRAY
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 lbs/Shelf
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.