
Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, 4 in Base, Perforated, Red
Mfr # DLCU-2436-2-PERF-B
Zoro # G922719575
product price:Â $1,316.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Height
78 in
Capacity per Shelf
1,000 LBS PER SHELF
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-2-PERF-B
Zoro #
G922719575
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
24 in
Overall Depth
36 in
Details
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Item
STORAGE LOCKER
Locker Door Type
Perforated
Color
Red
Locker Material
All Welded Steel
Number of Doors
2
Finish
POWDER COAT
Number of Shelves
2
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.