Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, 4 in Base, Three Door, Ventilated, Black

  • Mfr # DLCU-2436-3-PERF-B

  • Zoro # G722736567


product price:  $1,411.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Assembled/Unassembled
Assembled
Number of Shelves
3
Locker Door Type
Perforated
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2436-3-PERF-B
Zoro #
G722736567
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
78 in
Overall Width
24 in

Details

Color
Black
Assembled/Unassembled
Assembled
Number of Shelves
3
Locker Door Type
Perforated
Locker Lock Type
Padlock Loop
Number of Doors
3
Locker Handle Type
Pull Handle
Finish
POWDER COAT
Capacity per Shelf
1,000 LBS PER SHELF
Item
STORAGE LOCKER
Locker Material
All Welded Steel

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.