
Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, 4 in Base, Three Door, Ventilated, Red
Mfr # DLCU-2436-3-PERF-B
Zoro # G422716166
product price:Â $1,411.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Overall Depth
36 in
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-3-PERF-B
Zoro #
G422716166
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
36 in
Overall Height
78 in
Details
Item
STORAGE LOCKER
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Number of Shelves
3
Locker Material
All Welded Steel
Number of Doors
3
Locker Door Type
Perforated
Finish
POWDER COAT
Color
Red
Capacity per Shelf
1,000 LBS PER SHELF
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.