Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, Single Door, Adjustable Shelves, Black
Mfr # DLCU-2436-1-AS
Zoro # G722736840
product price:Â $1,415.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Handle Type
Pull Handle
Locker Door Type
Solid
Includes
Adjustable Shelves
Number of Doors
1
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-1-AS
Zoro #
G722736840
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
74 in
Overall Depth
36 in
Details
Locker Handle Type
Pull Handle
Locker Door Type
Solid
Includes
Adjustable Shelves
Number of Doors
1
Finish
Powder Coat
Color
Black
Number of Shelves
3
Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Item
Storage Locker
Locker Lock Type
Padlock Loop
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.