Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, Three Doors, Light Blue

  • Mfr # DLCU-2436-3

  • Zoro # G022717693


product price: $1,188.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Number of Doors
3
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2436-3
Zoro #
G022717693
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Depth
36 in
Overall Width
24 in

Details

Number of Doors
3
Locker Lock Type
Padlock Loop
Item
STORAGE LOCKER
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Color
Light Blue
Capacity per Shelf
1,000 LBS PER SHELF
Number of Shelves
3
Locker Door Type
Solid
Locker Material
All Welded Steel
Locker Handle Type
Pull Handle

Description

All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.