Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, Three Doors, Putty
Mfr # DLCU-2436-3
Zoro # G822719729
product price: $1,188.99
/eaKey Features
Locker Door Type
Solid
Overall Height
74 in
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-3
Zoro #
G822719729
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Depth
36 in
Overall Width
24 in
Details
Locker Door Type
Solid
Item
STORAGE LOCKER
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Finish
POWDER COAT
Locker Material
All Welded Steel
Number of Shelves
3
Capacity per Shelf
1,000 LBS PER SHELF
Color
Putty
Number of Doors
3
Description
All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.