Heavy Duty Storage Locker, 24in W x 36in D x 74in H, 4in Base, Three Door, Ventilated, Light Blue

  • Mfr # DLCU-2436-3-PERF-B

  • Zoro # G622719646


product price:  $1,411.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locker Lock Type
Padlock Loop
Number of Doors
3
Color
Light Blue
Overall Depth
36 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2436-3-PERF-B
Zoro #
G622719646
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
78 in

Details

Locker Lock Type
Padlock Loop
Item
STORAGE LOCKER
Number of Doors
3
Color
Light Blue
Locker Handle Type
Pull Handle
Number of Shelves
3
Capacity per Shelf
1,000 LBS PER SHELF
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Locker Door Type
Perforated
Finish
Powder Coat

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.