Heavy Duty Storage Locker, 24in W x 36in D x 74in H, Single Door, Adjustable Shelves, Light Blue

  • Mfr # DLCU-2436-1-AS

  • Zoro # G022716863


product price:  $1,415.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Assembled/Unassembled
Assembled
Overall Width
24 in
Locker Lock Type
Padlock Loop
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-1-AS
Zoro #
G022716863
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
74 in

Details

Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Capacity per Shelf
1,000 LBS PER SHELF
Color
Light Blue
Number of Shelves
3
Finish
POWDER COAT
Includes
Adjustable Shelves
Locker Material
All Welded Steel
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Locker Door Type
Solid
Number of Doors
1

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.