Heavy Duty Storage Locker, 3 Door, Perforated, 24 in W x 36 in D x 74 in H, Light Blue

  • Mfr # DLCU-2436-3-PERF

  • Zoro # G522718909


product price:  $1,273.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Overall Depth
36 in
Capacity per Shelf
1,000 LBS PER SHELF
Number of Doors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-3-PERF
Zoro #
G522718909
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
74 in

Details

Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Capacity per Shelf
1,000 LBS PER SHELF
Number of Doors
3
Locker Handle Type
Pull Handle
Item
STORAGE LOCKER
Number of Shelves
3
Finish
POWDER COAT
Locker Door Type
Perforated
Color
Light Blue
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.