Heavy Duty Storage Locker, 3 Doors, 24 in W x 24 in D x 74 in H, 4 in Base, Black

  • Mfr # DLCU-2424-3-B

  • Zoro # G922737012


product price: $1,028.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF
Locker Lock Type
Padlock Loop
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2424-3-B
Zoro #
G922737012
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
24 in

Details

Locker Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF
Locker Lock Type
Padlock Loop
Number of Shelves
3
Item
STORAGE LOCKER
Color
Black
Finish
POWDER COAT
Locker Door Type
Solid
Number of Doors
3
Locker Material
All Welded Steel

Description

All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.