Heavy Duty Storage Locker, 3 Doors, 24 in W x 24 in D x 74 in H, 4 in Base, Putty
Mfr # DLCU-2424-3-B
Zoro # G322719120
product price:Â $1,028.99
/eaKey Features
Finish
POWDER COAT
Color
Putty
Overall Width
24 in
Number of Shelves
3
Locker Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-3-B
Zoro #
G322719120
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Details
Finish
POWDER COAT
Color
Putty
Number of Shelves
3
Locker Lock Type
Padlock Loop
Number of Doors
3
Capacity per Shelf
1,000 LBS PER SHELF
Locker Door Type
Solid
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.