Heavy Duty Storage Locker, One Door, 24 in W x 24 in D x 74 in H, 4 in Base, Adjustable Shelves, Red

  • Mfr # DLCU-2424-1-AS-B

  • Zoro # G422717545


product price:  $1,178.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Depth
24 in
Number of Shelves
3
Locker Configuration
One Door
Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-1-AS-B
Zoro #
G422717545
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in

Details

Item
Storage Locker
Number of Shelves
3
Locker Configuration
One Door
Capacity per Shelf
1,000 lbs
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Handle Type
Pull Handle
Locker Material
Welded Steel
Finish
Powder Coat
Includes
Adjustable Shelves
Number of Doors
1
Color
Red

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.