Heavy Duty Storage Locker, One Door, 24 in W x 36 in D x 74 in H, Black

  • Mfr # DLCU-2436-1

  • Zoro # G722736468


product price:  $1,174.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locker Lock Type
Padlock Loop
Overall Width
24 in
Locker Door Type
Solid
Number of Doors
1
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-1
Zoro #
G722736468
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
74 in

Details

Locker Lock Type
Padlock Loop
Item
STORAGE LOCKER
Locker Door Type
Solid
Number of Doors
1
Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Color
Black
Number of Shelves
3
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.