Heavy Duty Storage Locker, One Door, 24 in W x 36 in D x 74 in H, Putty

  • Mfr # DLCU-2436-1

  • Zoro # G822715707


product price:  $1,174.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
1
Overall Width
24 in
Locker Lock Type
Padlock Loop
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-1
Zoro #
G822715707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
74 in

Details

Item
Storage Locker
Number of Doors
1
Locker Lock Type
Padlock Loop
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
Number of Shelves
3
Locker Handle Type
Pull Handle
Color
Putty
Locker Material
Welded Steel
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Number of Openings
3
Includes
Fixed Shelves
Locker Configuration
One Door

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.