
Heavy Duty Storage Locker, One Door, 24 in W x 36 in D x 74 in H, Red
Mfr # DLCU-2436-1
Zoro # G022719437
product price:Â $1,174.99
/eaKey Features
Overall Width
24 in
Number of Shelves
3
Finish
Powder Coat
Color
Red
Locker Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-1
Zoro #
G022719437
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
74 in
Overall Depth
36 in
Details
Number of Shelves
3
Finish
Powder Coat
Color
Red
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Number of Doors
1
Item
Storage Locker
Locker Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Capacity per Shelf
1,000 lbs
Includes
Fixed Shelves
Number of Openings
3
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.